Bookcase - 3 Shelf, Unassembled, 35 x 13 x 42", Black

Holds books, catalogs and binders.
  • Easy assembly. No hardware needed.
  • 19-gauge steel.
  • Shelves adjust in 2" increments.
  • Raised base.
  • 13" Deep - Shelves support up to 120 lbs.
  • Additional Shelves available.
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6972 3 351342" 120 60 $190 $180  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Outside): 34 5/8 x 13 1/4 x 42"
  • Shelf (Usable): 34 1/8 x 12 1/8"
INCLUDES:
  • (2) Adjustable shelves
  • (1) Bottom shelf
SPECIFICATIONSMETRICIMPERIAL
WIDTH X DEPTH X HEIGHT89 x 33 x 107 cm35 x 13 x 42"
SHELF CAPACITY54 kg120 lbs.
WEIGHT27 kg60 lbs.
PARTS:
  • H-6975 Additional Bookcase Shelf - 35 x 13", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/21/2023 06:20:41 AM; USWEB30 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000