3M DBI-SALA® ExoFit™ Safety Harness - Medium

Slips on fast and easy. One piece, tangle-free design.
  • Quick connect seatbelt-style buckles are fast, efficient and completely secure.
  • Cushioned, non-slip shoulder and leg padding absorbs shock.
  • Breathable lining draws away moisture to keep workers dry and comfortable.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH ADD TO
CART
1 3 5+
H-6928-M ExoFit Medium (170 - 240 lbs.) 420 lbs. $299 $295 $289 ADD
SIZE:
  • Height: 5'0" - 6'2"
  • Weight: 140 - 240 lbs


MATERIAL:
  • 100% Polyester webbing

CAPACITY:
  • Weight capacity in the chart is manufacturers testing capacity.
  • ANSI capacity is listed on the tag of the product.

STYLE:
  • D-Rings: Back

SPECIFICATIONS:
  • Meets:
    • ANSI Z359.1
    • ANSI A10.32
    • OSHA 1926.502

MISCELLANEOUS:
  • Remove from service immediately after a fall.


SPECIFICATIONSMETRICIMPERIAL
WEIGHT CAPACITY191 Kg420 lb.
H-6928-M -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/24/2019 01:04:57 AM; USWEB7 -0-0/0.0-1