Replacement Packing Table Top - 60 x 24", Maple with Rounded Edge

Upgrade existing work surfaces. Replace damaged or worn tops.

Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
ADD TO
CART
1 2+
H-6864-MTOP 60 x 24" 71 $276 $265  ADD
SHIPS VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
  • Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH152 x 61 cm60 x 24"
WEIGHT32 Kg71 lbs.
Add to Shopping List
12/04/2021 02:23:20 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000