Bicycle Trailer - Large

MESH WINDOWS

Pack up your gear and hit the trails.
  • Durable aluminum frame with 600-denier polyester walls.
  • Zippered rear door and sunroof.
  • Universal hitch attaches to most bicycles.
  • Soft riding bicycle tires with reflectors.
  • Folds down for easy storage.

    FREE OFFER
    Free upon request with any
    Uline order of $2,500 or more.
MODEL
NO.
DESCRIPTION COLOR CAPACITY
(LBS.)
OVERALL SIZE
L x W x H
PRICE
EACH
ADD TO
CART
H-6832 Large Blue 110 55 x 33 x 33" $270   ADD
Not suitable for children

Easy assembly. Styles may vary.
DIMENSIONS:
  • Inside: 33 x 22 x 26" (L x W x H)
  • Folded: 34 x 23 x 9" (L x W x H)
  • Tires: 20"


FEATURES:
  • (3) General storage pockets 
  • (1) Bottle pocket
  • (1) Pocket with flap closure


SPECIFICATIONSMETRICIMPERIAL
H-6832 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/23/2019 05:35:11 PM; USWEB6 -0-0/0.0-1