Bicycle Trailer - Medium

MESH WINDOWS

Pack up your gear and hit the trails.
  • Durable aluminum frame with 600-denier polyester walls.
  • Zippered rear door and sunroof.
  • Universal hitch attaches to most bicycles.
  • Soft riding bicycle tires with reflectors.
  • Folds down for easy storage.

    FREE OFFER
    Free upon request with any
    Uline order of $2,500 or more.
MODEL
NO.
DESCRIPTION COLOR CAPACITY
(LBS.)
OVERALL SIZE
L x W x H
PRICE
EACH
ADD TO
CART
H-6831 Medium Red 50 46 x 23 x 28" $225   ADD
Not suitable for children

Easy assembly. Styles may vary.
DIMENSIONS:
  • Inside: 26 x 17 x 20" (L x W x H)
  • Folded: 27 x 19 x 9" (L x W x H)
  • Tires: 16"
FEATURES:
  • (3) General storage pockets 
  • (1) Bottle pocket
  • (1) Pocket with flap closure
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/23/2019 10:41:51 AM; USWEB6 -0-0/0.0-1