Stainless Steel Wall-Mount Wire Shelving - 36 x 18 x 34"

Overhead storage for restaurants, labs and cleanrooms.
  • Withstands harsh environments.
  • Reduces dust buildup with open wire design.
  • Shelves adjust in 1" increments.
  • Includes mounting hardware.
  • Type 304. NSF certified.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF
QTY.
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6827 361834" 2 250 33 $465 $445  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts: 1" diameter
  • Overall Depth: 21 1/4"
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • 14° - 140° F
COMPATIBILITY:
  • Compatible with the following Wire Shelving Accessories:
    • Shelf Liners
    • Label Holders
    • Dividers
    • Ledges
    • Supports
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
INCLUDES:
  • Plastic shelf supports
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS WIDTH x DEPTH x HEIGHT91 x 46 x 86 cm36 x 18 x 34"
SHELF CAPACITY113 Kg250 lbs.
WEIGHT15 Kg33 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-5481 Additional Stainless Steel Wire Shelves - 36 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/20/2021 08:37:53 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000