Stainless Steel Flat Shelf Cart - 36 x 18 x 35"

Easily unload oversized items in grocery stores and kitchens.
  • All-welded, corrosion-resistant type 430 stainless steel.
  • 1 1/2" deep bottom shelf.
  • Shelves are 25" apart.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6825 361835" 1,200 lbs. 2 42 $525 $505  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
Limit 2.
DIMENSIONS:
  • Actual (Including Handle & Casters): 35 5/8 x 18 1/4 x 35 5/8"
  • Bottom Shelf (Usable): 30 x 18"
CAPACITY:
  • Shelf: 600 lbs
THICKNESS:
  • Shelves: 16 gauge
TEMPERATURE:
  • Performance: 0° - 180° F
CLEANING INSTRUCTIONS:
  • Avoid Chlorine-based detergents or cleaners containing bromides, iodides or acids.
    • May cause surface damage.
REPLACEMENT CASTERS:
  • 5" Swivel Caster: H-3351-SWVL
COMPATIBLE CASTERS: Hardware not included.
4" PolyolefinH-2776
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" RubberH-3327
8" Pneumatic
H-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
10" PneumaticH-3329
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS LENGTH x WIDTH x HEIGHT91 x 46 x 89 cm36 x 18 x 35"
LOAD CAPACITY544 Kg1,200 lbs.
WEIGHT19 Kg42 lbs.
Add to Shopping List
05/22/2022 06:47:53 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000