Digital Safe - Floor, Fire Rated, 22 x 19 x 38"

Secure cash, documents, jewelry and other valuables.
  • Larger size for offices or receiving desk, shops and hotels.
  • Heavy-gauge steel body and door.
  • Fire rated at 1,400°F for 30 minutes.
  • Keypad lock with key override.
  • Adjustable shelves.
  • Secure to floor. 5 locking bolts.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6732-S1 Floor 22 x 19 x 38" 4.7 191 OVERSTOCK SALE!  $637
   Terms of Sale
 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handle): 21 5/8 x 18 3/4 x 37 3/4" (W x D x H)
  • Inside: 19 1/4 x 13 5/8 x 35 1/2" (W x D x H)
  • Door Opening: 14 x 30" (W x H)
  • Shelf (Usable): 18 3/4 x 10 7/8" (W x D)
FEATURES:
  • Lock Type: Electronic combination with override key
MOUNTING HARDWARE:
  • Includes:
    • (2) Screws
    • (2) Washers
    • (2) Anchors
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/01/2020 01:54:31 AM; USWEB8 -0-0/0.0-1