Deluxe Tabletop Impulse Sealer with Cutter - 16"

Engineered, developed and built in Europe.
  • Fewer moving parts.
  • 10-step adjustable timer.
  • Wide-field magnet activates heat element.
  • Less wiring and no microswitch.
  • Handles polyethylene, polypropylene, PVC - even thin laminates.
  • Replacement Blades and Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-6706 16 x 1/16" 8 mil 10 $299 $289   ADD
MATERIAL:
  • Body: Aluminum

TEMPERATURE:
  • 212° - 320° F

COMPATIBILITY:
  • Can Seal:
    • Bags up to 8 mil.
    • Up to 1/8" thick foam.
    • Mylar, Polypropylene, Static shielding, Nylon, Polyethylene, Polyurethane & Metalized Food bags.
    • No Airtight Seal:
      • Cellophane
      • 3/16" and 5/16" Bubble
  • Cannot Seal: Vinyl bags

FEATURES:
  • Cuts 1/4" above the seal.
  • Cutter may have a wax coating that needs to be removed before use.

INCLUDES:
  • (2) Elements
  • (1) Cover
  • (1) Blade

SPECIFICATIONS:
  • 120 V
  • 240 W

REPLACEMENT PARTS:
  • Heating Element:
    • Sold only with the service kit.
    • Material:
      • 80% Nickel
      • 20% Chromium
  • Teflon Tape Only: S-5331
  • Teflon Covers: S-6783


SPECIFICATIONSMETRICIMPERIAL
MAX. SEAL THICKNESS406 Micron16 mil
PARTS:
  • H-2065-ARMAS Deluxe Impulse Sealer Arm Hinge Spring Assembly
  • H-2065C Blades for Deluxe Impulse Sealers with Cutter
  • H-2221 16" Service Kit for H-6706 Deluxe Tabletop Impulse Sealer with Cutter
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/18/2019 02:32:54 AM; USWEB6 -0-0/0.0-1