Uline Emergency Shower/Eyewash Station - Plastic

Quickly wash contaminants from eyes or body.
  • Powder-coated steel. Safety yellow for easy visibility.
  • Twin spray heads.
  • Flip-top dust covers.
  • Combination drench shower and eyewash bowl in one.
  • Plumbing required.
  • Recommended for factories and warehouses.
  • Includes: Emergency sign and inspection tag.
Meets ANSI Z358.1-2014
MODEL
NO.
DESCRIPTION BOWL SHOWER
HEAD
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6697 Shower with Eyewash Plastic Plastic 42 $545 $520 ADD
DIMENSIONS:
  • Height: 94 3/4"
  • Height To Top of Spray Head From Ground: 44"
  • Water Supply/Outlet: 1 1/4" NPT (National Pipe Thread)

MATERIAL:
  • Shower Head/Bowl: ABS plastic
  • Valves: Corrosion-resistant brass
  • Piping: Galvanized Steel

FEATURES:
  • Flow Rate:
    • Shower Head: 20 gallons per minute
    • Eyewash: 3 gallons per minute
  • Working Water Pressure: 0.2 - 0.8 MPA (Megapascal)

INCLUDES:
  • Teflon plumber's tape


SPECIFICATIONSMETRICIMPERIAL
WEIGHT19 Kg42 lbs.
H-6697 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/17/2018 04:28:40 PM; USWEB7 -0-0/0.0-1