Zebra DS4608 2D Corded Barcode Scanner

Scans traditional barcode labels (1D) and graphical based labels (2D) for warehouses and shipping.
  • Streamline shipping and receiving processes with complete data capture.
  • Includes 7 ft. USB straight cable.

    USB Cable
MODEL
NO.
TYPE CONNECTION
TYPE
READING
DISTANCE
TRAVEL
DISTANCE
FROM BASE
WARRANTY MANUFACTURER
NUMBER
USE TIME
BETWEEN
CHARGES
PRICE
EACH
ADD TO
CART
H-6672-S1 2D Corded USB 28" 7' 5 YEAR DS4608 Infinite $429  Temporarily 
 Unavailable
 
Drop ships next day from KY
COMPATIBILITY:
  • Computer Interfaces:
    • RS232
    • USB
    • IBM 46XX over RS485
  • Plugs into any Windows or Mac environment.
FEATURES:
  • Reads electronic barcodes on smartphones.
  • Scanner is just an input device. It sends information to a host device (i.e. computer, cash register, etc.)
  • Comes with Keyboard Wedge interface.
  • Scanner must be connected to a printer through a computer.
  • No Software included with scanner.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: DS4608-SR7U2100AZW
SPECIFICATIONSMETRICIMPERIAL
READING DISTANCE71 cm28"
TRAVEL DISTANCE FROM BASE213 cm7 ft.
Add to Shopping List
09/28/2021 09:33:49 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000