JarBox Canning Jar Totes - Quart

Protect grandma's jams and jellies during transport and storage.
  • Two pieces. Top and bottom snap together.
  • Stackable when full, nestable when empty.
  • Dishwasher safe.
MODEL
NO.
FITS CANNING
JAR SIZE
HOLDS #
OF JARS
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER SET ADD TO
CART
6 12+
H-6670 Quart 12 20 x 15 x 4" 3 $14 $13  ADD
DIMENSIONS:
  • Actual: 20 x 14 1/2 x 3 5/8"
  • Pocket Diameter: 4 1/4"
  • Pocket Height (Tote Closed): 7 1/4"
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible with 32 oz Canning Jars.
    • S-17492 Ball® Regular Mouth
    • S-19403 Ball® Wide Mouth
    • S-22934 Standard Regular Mouth
INCLUDES:
  • Each set contains a top and bottom shell.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/03/2020 03:25:40 AM; USWEB5 -0-0/0.0-1