JarBox Canning Jar Totes - Pint

Protect grandma's jams and jellies during transport and storage.
  • Two pieces. Top and bottom snap together.
  • Stackable when full, nestable when empty.
  • Dishwasher safe.
MODEL
NO.
FITS CANNING
JAR SIZE
HOLDS #
OF JARS
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER SET ADD TO
CART
6 12+
H-6669 Pint 12 18 x 13 x 3" 2 $12 $11  ADD
DIMENSIONS:
  • Actual: 18 x 13 1/4 x 2 3/4"
  • Pocket Diameter: 3 7/8"
  • Pocket Height (Tote Closed): 5 1/2"
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible with 16 oz Canning Jars.
    • S-17491 Ball® Regular Mouth
    • S-19402 Ball® Wide Mouth
    • S-22932 Standard Regular Mouth
INCLUDES:
  • Each set contains a top and bottom shell.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/25/2020 11:34:38 PM; USWEB6 -0-0/0.0-1