Industrial Dehumidifier - 250 Pint

Dry out damp areas fast. Prevent mold and mildew damage.
  • Built-in condensate pump and 30' hose for continuous drainage.
  • Automatic defrost keeps unit running continuously.
  • Electronic controls record runtime.
  • Removable, washable metal filter.
  • Large 11" wheels for portability. Stacks up to 2 high for storage.
  • Includes 25' power cord and cord wrap.
  • Durable polyethylene housing.
  • CSA listed.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
VOLTS AMPS WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6621 19 x 37 x 24" Large Garages,
Small Warehouses
250 115 11.3 1,300 99 $1,949 $1,869  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • 18 1/4 x 23 1/2 x 36" (W x D x H)
    • Cord Length: 26 1/2'
    • Hose: 29'
  • Wheel Width: 1 1/2"
TEMPERATURE:
  • Operating: 70° - 90° F
FEATURES:
  • Drain using hose. Built-in condensate pump allows 20' of lift.
  • Stackable up to 2 units.
  • Two handles for easy lifting.
  • Automatic defrost with indicator.
  • Digital Controls:
    • Digital display
    • Automatic pump purge
    • On/off switch
    • Hour meter to record job times.
CAPACITY:
  • At 60% Relative Humidity: 125 Pints
  • At 90% Relative Humidity: 250 Pints
USAGE:
  • Coverage: Approximately 1,500 - 1,700 sq ft per day (85 - 90% humidity)
    • Performance varies based on room size and humidity level.
SPECIFICATIONS:
  • 60 Hz
  • Refrigerant: R410A
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT48 x 61 x 94 cm19 x 24 x 37"
PINTS/DAY118 L250 Pt.
WEIGHT45 Kg99 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/04/2020 05:33:43 PM; USWEB6 -0-0/0.0-1