Lockout Padlocks - Keyed Alike, 3" Shackle, Orange

Lock equipment to prevent accidents.
  • Keyed alike. Each set of 6 locks shares 1 master key.
  • Corrosion-resistant. Zenex body.
  • Lockout Tags sold separately.
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
QTY./
PACK
PRICE EACH (MIN. 6) ADD TO
CART
6 12+
H-6607O Keyed Alike 3" 6 $18.50 $18.00 ADD
INCLUDES:
  • (6) Padlocks
  • (1) Master Key
  • (1) Replacement Master Key


DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)

FEATURES:
  • Spanish and French labels

REPLACEMENT KEYS:
  • Not available due to OSHA regulations.
  • Key stamped with "Do not duplicate".


SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE76 mm3 in.
H-6607O -
Error You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
04/26/2019 05:28:16 AM; USWEB6 -0-0/0.0-1