School Crossing Sign - 30 x 30"

Jumbo fluorescent signs can't be missed. In fact, they are everywhere!
  • Clearly designate all pedestrian crosswalks.
  • Visible from 1,500 feet at night with diamond grade reflective surface.
  • Corrosion-resistant aluminum lasts for up to 12 years.
  • Pre-drilled for fast, easy mounting.
  • Hardware included.
  • Use with Sign Posts and Bases. Sold separately.
Meets MUTCD Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICKNESS PRICE EACH ADD TO
CART
1 3 5+
H-6585 30 x 30" School Crossing 1/12" $135 $130 $125  ADD
APPEARANCE:
  • Due to manufacturing process, tooling lines may occur on the reflective overlay.
    • These lines do not affect performance and are not visible on the road day or night.
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers
    • (2) 2 x 1/4" Bolts 
    • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Width x Height76 x 76 cm30 x 30 in.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 12:44:01 PM; USWEB6 -0-0/0.0-1