Rubbermaid® Step-On Trash Can with Wheels - 95 Gallon

Mobile and easy to use - even when your hands are full.
  • Step-on pedal quietly snaps lid open. Self-closing.
  • Compliant with fully automated and semi-automated collection systems.
  • 10" wheels.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 6+
H-6583 95 Gallon 37 x 29 x 46" 40 $299 $279 $259 ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • MDPE (Medium Density Polyethylene)
  • Wheels: Rubber


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION360 L95 gal.
LENGTH x WIDTH x HEIGHT94 x 74 x 117 cm37 x 29 x 46"
WEIGHT18 Kg40 lbs.
ACCESSORIES:
  • S-12615 Uline Trash Liners - 95 Gallon, 2.5 Mil, Black
  • S-15540 Uline Trash Liners - 95 Gallon, 2.5 Mil, Clear
H-6583 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 11:28:04 AM; USWEB7 -0-0/0.0-1