Aluminum Frame Canopy - 10 x 20', White

Provide instant shade and shelter. Sets up in minutes.
  • Lighter and stronger than steel. For company events and street fairs.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • H-6549 Side Walls sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6547 Aluminum Frame 10 x 20' 7.1' 11' 500 85 $449 $419 ADD
DIMENSIONS:
  • Diameter:
    • Leg: 1 1/8"
    • Trusses: 7/8"

THICKNESS:
  • Legs: .9 mm
  • Trusses: .7 mm

INCLUDES:
  • 500 Denier Polyester


SPECIFICATIONSMETRICIMPERIAL
H-6547 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 04:26:11 PM; USWEB5 -0-0/0.0-1