Rubber Gym Tiles - 23 x 23", Black

Interlocking tiles create cushioned surface under gym equipment.
  • 95% recycled rubber, absorbs impact and reduces noise.
  • Each tile includes two removable edges.
  • Textured surface improves traction.
  • Clean with Gym Wipes.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE PER TILE IN STOCK
SHIPS TODAY
1 6 12+
H-6540 Black 23 x 23" 3/8" $20 $19 $18  ADD
DIMENSIONS:
  • Overall (Actual with tabs): 23 x 23"
  • Interlocked: 22 1/2 x 22 1/2"
MATERIAL:
  • Latex free
USAGE:
  • Measure total square feet necessary to calculate number of pieces needed.
  • Recommended for outdoor use.
  • Will not stick to the floor in a hot and humid environment.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONSMETRICIMPERIAL
SIZE58 x 58 cm23 x 23"
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/09/2025 01:43:08 AM; USWEB5