Domed Top Anti-Fatigue Mat - 2 x 3', Silver

Cool and stylish. An upscale anti-fatigue mat for fancy restaurants.
  • Resilient domed top relieves tension in feet and legs.
  • Beveled edges and non-slip backing.
  • Vinyl top with closed cell foam base.
MODEL
NO.
SIZE THICKNESS PRICE EACH ADD TO
CART
1 3 6+
H-6524SIL 2 x 3' 1/2" OVERSTOCK SALE!  $46
Regular Price $70
   Terms of Sale
  ADD
Ships from Uline CA, WA, TX
MATERIAL:
  • Base: Closed-cell polymeric sponge
  • Smooth Backing
  • Latex Free
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Foam does not go all the way to the edge.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser
  • Do not use bleach.
  • Do not saturate the mat.
USAGE:
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
    • Will stick to floor in a hot or humid environment.
  • High Heels or stools will puncture this mat.
  • Not for rolling chairs.
SPECIFICATIONS:
  • Not OSHA approved.
  • Not anti-static.
  • Not electrically conductive.
  • Not fire resistant.
  • Not chemical resistant.
  • Not anti-microbial.
  • Not welding safe.
SPECIFICATIONSMETRICIMPERIAL
Size61 x 91 cm2 x 3'
Thickness13 mm1/2"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/15/2019 07:00:49 PM; USWEB7 -0-0/0.0-1