Baby Changing Station - Vertical, Plastic

A necessity for family-friendly restrooms in restaurants, stores and public buildings.
  • Safety strap holds baby securely.
  • Easy-to-clean antimicrobial finish.
  • Built-in liner dispenser and hook for diaper bags and purses.
  • Use with Liners.

    Baby Changing Station
ADA APPROVED
MODEL
NO.
DESCRIPTION COLOR CLOSED DIMENS.
L x H x W
OPEN
WIDTH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6482 Vertical Plastic/Cream 22 x 36 x 5" 35" $325 $315  ADD
MATERIAL:
  • Polypropylene
FEATURES:
  • Liner Dispenser: Holds 20 liners
INCLUDES:
  • (12) Liners
  • (1) Key
SPECIFICATIONSMETRICIMPERIAL
CLOSED LENGTH x HEIGHT x WIDTH56 x 91 x 13 cm22 x 36 x 5"
OPEN WIDTH89 cm35"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/11/2021 06:37:54 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000