Tire Hand Truck

Welded tire truck saves time and your back. Move tires from storage to work area.
  • Used in chain stores, tire dealers, warehouses.
  • Hydraulic foot pedal opens arms and clamps around tire.
  • Curved frame holds eight 35" diameter tires.
  • Heavy-gauge, powder-coated steel.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD
CAPACITY
HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6471 Dual 10" Pneumatic 240 lbs. 63" 110 $510 $490 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 27 3/4 x 33 1/2" (W x D)

CAPACITY:
  • Holds tires from 20 - 35" diameter.

REPLACEMENT WHEELS:
  • 10" Pneumatic: H-6471-WHL


SPECIFICATIONSMETRICIMPERIAL
WHEEL TYPE25 cm10"
LOAD CAPACITY109 Kg240 lbs.
HEIGHT160 cm63"
WEIGHT50 Kg110 lbs.
H-6471 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/19/2019 05:20:39 AM; USWEB7 -0-0/0.0-1