Standard Carpet Mat - 3 x 6', Charcoal

Stop tracking warehouse dust, dirt and grime into office areas.
  • Plush 5/16" pile Olefin carpet gobbles up dirt and water and is easy on your feet.
  • Vacuum, sweep or hose down to clean.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-645GR 3 x 6' 5/16" $58 $54 $49  ADD
MATERIAL:
  • Fibers: Polypropylene
  • Backing/Bottom: Vinyl
FEATURES:
  • 19 oz/square yard
  • Cut-pile carpeting
  • Smooth backing
  • Holds 1/2 gallon of water.
  • UV resistant
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place. 
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not anti-microbial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 183 cm3 x 6'
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/01/2021 10:19:09 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000