Plano® Gun Case - Rifle

Protect and transport handguns, shotguns and rifles.
  • Built to withstand the rough handling of airline travel.
  • Watertight, dustproof and impact resistant.
  • Manual pressure release valve.
  • Made from 100% recycled resin.
  • Pick and Pack pre-scored foam padding for perfect, customized fit.
1 YEAR WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6456 52 x 13 x 6" 55 x 16 x 6" Rifle, Shotgun 24 $138 $130 ADD
DIMENSIONS:
  • Actual:  
    • Inside: 51.5 x 12.63 x 5.25" (L x W x H)
    • Outside: 54 5/8 x 15 1/2 x 6" (L x W x H)
  • Pluckable Interior: 46 x 10"

MODEL NUMBER:
  • Plano: 108191


FEATURES:
  • Built in locks on latches.
  • (2) Keys
    • Shipped inside case, on top or underneath foam.


SPECIFICATIONSMETRICIMPERIAL
Inside Dimensions L x W x H132 x 33 x 15 cm52 x 13 x 6"
Outside Dimensions L x W x H140 x 41 x 15 cm55 x 16 x 6"
Weight11 Kg24 lbs.
H-6456 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/24/2019 06:27:01 PM; USWEB6 -0-0/0.0-1