Plano® Gun Case - Pistol

Protect and transport pistols and handguns.
  • Built to withstand the rough handling of airline travel.
  • Watertight, dustproof and impact resistant.
  • Manual pressure release valve.
  • Made from 100% recycled resin.
  • Pick and Pack pre-scored foam padding for perfect, customized fit.
1 YEAR WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6455 17 x 12 x 7" 18 x 14 x 8" Pistol, Handgun 9 $91 $87  ADD
DIMENSIONS:
  • Actual:
    • Inside: 17 x 12 x 7 1/4" (L x W x H)
    • Outside: 18 3/8 x 14 1/4 x 8" (L x W x H)
  • Pluckable Interior: 15 x 10"
MODEL NUMBER:
  • Plano: 108021
FEATURES:
  • Built in locks on latches.
  • (2) Keys
    • Shipped inside case, on top or underneath foam.
SPECIFICATIONSMETRICIMPERIAL
Inside Dimensions L x W x H43 x 30 x 18 cm17 x 12 x 7"
Outside Dimensions L x W x H46 x 36 x 20 cm18 x 14 x 8"
Weight4 Kg9 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/05/2020 04:23:48 AM; USWEB7 -0-0/0.0-1