Uline Tool Chest - 11 Drawer

Lifetime investment – Heavy-duty steel tool chests built to last.
  • Steel drawers for hand and power tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polyurethane casters: 2 swivel with brake,
    2 rigid.
  • 11 Drawer – (1) 37 x 16 x 4", (5) 22 x 16 x 3", (1) 22 x 16 x 6", (3) 12 x 16 x 3", (1) 12 x 16 x 12"
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6406 11 Drawer 42 x 18 x 40" 2,100 lbs. 234 $695 $665 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Overall (Not Including Handles): 42 x 18 x 40 1/8" (L x W x H)
  • Work Surface:
    • Overall: 41 9/16 x 17 3/4" (L x W)
    • Thickness: 5/8"
  • Drawers (Actual- L x W x H):
    • Top: 36 3/4 x 16 x 4"
    • Left Middle: 22 3/8 x 16 x 2 3/4"
    • Right Middle: 12 1/4 x 16 x 2 3/4"
    • Left Bottom: 22 3/8 x 16 x 5 7/8"
    • Right Bottom: 12 1/4 x 16 x 12"
  • Casters: 5 x 2"

MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
  • Work Surface: Birch

CAPACITY:
  • Drawers:
  • Top and Bottom Two: 100 lbs
  • All Others: 50 lbs

FEATURES:
  • Two handles
  • Number of Slides per Drawer (Ball Bearing):
    • Top and Bottom Two: 4
    • All Others: 2

INCLUDES:
  • (2) Keys

REPLACEMENT CASTERS:
  • 5" Polyurethane:
    • Rigid: H-6630
    • Swivel with Brake: H-6631

COMPATIBLE CASTERS: Hardware not included.
5" Polyurethane- RigidH-4230
5" Polyurethane- SwivelH-4231
5" Polyurethane- Swivel with BrakeH-4232
6" PolyolefinH-3322
6" Polyurethane
H-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329


SPECIFICATIONSMETRICIMPERIAL
H-6406 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 08:03:23 AM; USWEB7 -0-0/0.0-1