Dehumidifier - 45 Pint

Quietly remove moisture and musty odors from damp areas.
  • Set relative humidity from 35 to 80%.
  • 3 fan speeds.
  • "Full" bucket indicator and auto shutoff. Washable filter.
  • Connect dehumidifier to garden hose for continuous drainage.
115 VOLTS
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x D x H
RECOMMENDED
USE
PINTS/
DAY
BUCKET CAP.
(PINTS)
AMPS WATTS NOISE
(db)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6369 14 x 11 x 21" Small Office 45 8.5 4.0 445 49 34 $240 $230 ADD
DIMENSIONS:
  • Actual: 13 1/2 x 11 x 20 1/4" (W x D x H)
  • Casters: 1 1/2"
  • Power Cord: 6'


TEMPERATURE:
  • Operating: 41 - 95 F

FEATURES:
  • Digital display with 24-hour timer.
  • Loss of power protection remembers all settings when power is interrupted.
  • Automatic defrost function melts ice from frozen coils for continuous operation.

SPECIFICATIONS:
  • Noise Level: 49 - 53 decibels
  • Right angle plug
  • Pints/Day: Measured using AHAM 80 degree/60% humidity testing conditions.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT36 x 28 x 53 cm14 x 11 x 21"
PINTS/DAY21 L/day45 Pints/day
BUCKET CAPACITY4 L8.5 Pints
WEIGHT15 Kg34 lbs.
H-6369 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/15/2019 06:46:45 PM; USWEB8 -0-0/0.0-1