Cabinet Workbench - 60 x 30", Maple Top

Rock solid protection for your mechanical, electrical and plumbing parts.
  • Durable maple work surface. All-welded steel cabinet.
  • Pre-drilled floor mounting pads. 36" high.
  • 3-point lock protects tools and equipment.
  • Shelf adjusts in 4" increments.
    Holds up to 250 lbs.

    Maple Top workbench
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6335 60 x 30" 14 2,500 260 $1,200 $1,150 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Steel Housing: 50 x 24 1/2" (W x D)
  • Cabinet- Inside: 49 3/4 x 23 1/2 x 26 1/2" (W x D x H)
  • Clearance between Floor and Cabinet Bottom: 5 1/2"
  • Mounting Pad Hole Diameter: 1/2"
  • Adjustable Shelf:
    • Overall: 49 1/2 x 22 1/2" (W x D)
    • Lip: 1 1/4"

THICKNESS:
  • Legs: 12 gauge
  • Shelf and Body: 14 gauge
  • Door: 16 gauge

MATERIAL:
  • Cabinet: Powder coated

FEATURES:
  • Continuous piano hinge on doors.
  • Welded hat channel in doors.


SPECIFICATIONSMETRICIMPERIAL
H-6335 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 12:36:55 AM; USWEB7 -0-0/0.0-1