Zebra ZD410 Desktop Direct Thermal Barcode Printer with Ethernet - 2"

NO RIBBONS REQUIRED

An economical choice for creating shipping, inventory or product labels.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-6323-S1 ZD410 203 dpi 6"/sec. 2.20 x 39" 256MB SDRAM/
512MB Flash
USB & Ethernet $299 any qty.  Temporarily 
 Unavailable
 
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 4 1/2 x 8 3/5 x 6" (W x D x H)
FEATURES:
  • Prints 2D barcodes, including QR.
COMPATIBILITY:
  • Windows driver included.
  • Not compatible with MAC computers.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZD41022-D01E00EZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX PRINT WIDTH x LENGTH56 mm x 99 cm2.20 x 39"
Add to Shopping List
10/28/2021 07:30:04 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000