Electronic Storage Cabinet - 48 x 24 x 78", Black

Protect high-value power tools, digital scales and batteries.
  • Allow, prevent and track entry with keyless, digital security.
  • Push-button keypad with key override. Resettable code.
  • Shelves adjust in 2" increments.
  • Heavy-gauge steel construction features locks in 2 places.
  • Requires 4 AA batteries, included.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

    Electronic Storage Cabinet

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-6314BL 482478" 5 400 216 $760 $725  Sub: H-6313BL 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 3/4 x 22 1/2 x 73"
  • Shelves (4 Adjustable):
    • Usable: 47 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners.
CAPACITY:
  • Fixed Bottom Shelf: 400 lbs
  • Total Unit: 2,000 lbs
FEATURES:
  • Electronic Lock: Ability to view the date and time of cabinet entries.
  • Keypad sounds cannot be muted.
INCLUDES:
  • Leveling feet
PACKAGING:
  • Override keys are shipped in the battery compartment on the inside of the door.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT122 x 61 x 198 cm48 x 24 x 78"
SHELF CAPACITY181 Kg400 lbs.
WEIGHT98 Kg216 lbs.
PARTS:
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1871ADD-BL Additional Shelf for Cabinets - 48 x 24", Black
  • H-2217-HANDL Handles for Heavy Duty Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
01/17/2022 08:29:08 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000