Quick Adjust Mop/Broom Holder - 36"

Keep mops and brooms tidy.
  • Holders slide easily along track to adjust spacing between tools.
  • Snap in, snap out design for quick access.
  • Rubber grippers hold mops and brooms securely.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6090 Silver/Black 3632" 6 $42 $40 $38  ADD
DIMENSIONS:
  • Actual: 36 x 3 1/4 x 2 1/8" (W x D x H)
MATERIAL:
  • Rail: Aluminum
  • Holders: Thermoplastic
COMPATIBILITY:
  • Handle Diameter: .8 to 1.2"
CAPACITY:
  • Each Holder: 11 lbs
  • Rail: 55 lbs
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT91 cm x 76 mm x 51 mm36 x 3 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/26/2022 03:56:12 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000