The Big Eight Table - 48" Square, Green

Seat 8 comfortably with large 36" benches.
  • Recycled plastic won't rot or crack.
  • Galvanized steel frame with black powder-coat finish.
  • Mounting Hardware sold separately.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-5946G 48" Square 76 x 76 x 30" 250 $915 $865  Temporarily 
 Unavailable
 
DROP SHIPS UNASSEMBLED IN 20 DAYS FROM KS VIA MOTOR FREIGHT
DIMENSIONS:
  • Umbrella Hole: 1 1/2"
  • Planks: 9 1/4 x 1 1/2" (W x H)
  • Frame (Diameter): 1 5/8"
  • Height:
    • Ground to Top of Table: 30"
    • Ground to Top of Seat: 18 1/4"
MATERIAL:
  • Resinwood
  • Table Hardware: Stainless Steel
COMPATILIBTY: 
CAPACITY:
  • Total: 1,500 lbs
  • Each Seat: 300 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONS:
  • Not ADA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 cm Square48" Square
LENGTH x WIDTH x HEIGHT193 x 193 x 76 cm76 x 76 x 30"
WEIGHT113 Kg250 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
07/27/2021 10:35:44 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000