Swing-Out Picnic Table - 44"

Easy in, easy out with unique swinging benches.
  • Easily accommodates wheelchairs and people of all sizes.
  • Black powder-coated steel frame.
  • UV-protected polyethylene seats and top. Round edges.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5871 44" Swing-Out 72 x 72 x 29" 76 $289 $269  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Umbrella Hole: 1.7"
  • Seat: 46 x 9"
  • Frame: 2.3"
  • Height:
    • Ground to Top of Tabletop: 29"
    • Ground to Top of Seat: 18 1/2"
MATERIAL:
  • Tabletop/Seats: HDPE (High Density Polyethylene)
COMPATIBILITY: 
  • Umbrella Bases: 17 x 17" or smaller
CAPACITY:
  • Top: 1,000 lbs
  • Each Seat: 500 lbs
COLOR:
  • Tabletop/Seats: Almond
  • Legs: Dark Gray
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION112 cm Swing-out44" Swing-out
LENGTH x WIDTH x HEIGHT183 x 183 x 74 cm72 x 72 x 29"
WEIGHT34 Kg76 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/21/2021 09:01:22 AM; USWEB8 -0-0/0.0-1