Patio Heater

Extend your outdoor seating season with cozy, portable warmth.
  • All-weather construction.
  • Heats up to 175 sq. ft. for up to 10 hours.
  • Automatic shut-off if tipped over.
  • Height-adjustable table.
  • Tip-and-roll wheels for easy mobility.
  • Hinged door for easy tank changes.
  • Bronze powder-coated steel base. Stainless steel top.
  • Uses a 20 lb. propane tank (not included).
41,000 BTU
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
BTU WT.
(LBS.)
PRICE EACH ADD TO
CART
H-5839-S2 Patio 33 x 33 x 87" 41,000 40 $299 any quantity  ADD
SHIPS UNASSEMBLED VIA UPS
Limit 1.
FEATURES:
  • Heat Output: 8 - 10 hours per full tank
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT84 x 84 x 221 cm33 x 33 x 87"
WEIGHT18 Kg40 lbs.
Add to Shopping List
02/28/2021 06:07:22 AM; USWEB7 -0-0/0.0-1