Portable Shop-Vac® - 5 Gallon

Cleans up wood chips and debris where others can't.
  • Portable Shop-Vac® recommended for workshops.
  • Very powerful 6.0 HP motor.
  • Includes 7' hose, crevice tool, claw nozzle and cord storage.
  • S-21263 Replacement Bag.
  • S-21269 and S-21270 Replacement Filters.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 3+
H-5814 6.0 HP 5 11.5 Up to
1/2"
18 $129 $124 $119 ADD
DIMENSIONS:
  • Diameter:
    • Hose: 1 1/2"
    • Hose Opening on Tank: 2 1/2"
    • Tank: 14"
  • Height (assembled): 17"
  • Length:
    • Claw Nozzle: 12"
    • Cord: 20'

FEATURES:
  • Has a blower function.
  • Rocker On/Off switch.

INCLUDES:
  • Tool holder

SPECIFICATIONS:
  • Horsepower listed in the chart is the peak, optimum output of motor during laboratory testing.
  • Vacuum Strength: 120 V
  • Sealed Pressure (Water Lift):  59"
  • CFM (Cubic Feet per Minute): 195
  • Hertz (Frequency Range): 60 

MODEL NUMBER:
  • Shop Vac: 962-51-10


SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
PATH WIDTHUp to 12 cmUp to 4 1/2"
WEIGHT8 kg18 lbs.
H-5814 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 05:30:38 PM; USWEB8 -0-0/0.0-1