Glide Ice Chest - 110 Quart

Igloo®

Keep drinks cold on the longest, hottest workdays.
  • Horizontal telescoping handle. Oversized wheels.
  • Keeps ice up to 5 days in 90°F heat.
MODEL
NO.
DESCRIPTION SIZE HOLDS PRICE EACH ADD TO
CART
1 2+
H-5813 Glide 110 Quart 168 Cans $165 $155 ADD
DIMENSIONS:
  • Inside: 30 x 13 x 15"
  • Outside: 39.67 x 18.62 x 17.74"


SPECIFICATIONSMETRICIMPERIAL
SIZE104 L110 Quart
H-5813 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/23/2019 06:07:59 AM; USWEB8 -0-0/0.0-1