Pallet Rack Wire Decking - 46" Wide, 42" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:

Pallet Rack Wire Decking
SOLD IN MULTIPLES OF 2
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER DECK ADD TO
CART
WIDTH DEPTH 2 12+
H-5724 46 x 42" 96 or 144" 42" 2,500 20 $37 $33  ADD
SHIPS VIA MOTOR FREIGHT
Limit 12.
DIMENSIONS:
  • Actual: 45 3/4 x 43" (W x D)
  • Support Channel Length: 38 1/4"
MATERIAL:
  • Pre-galvanized finish
  • Wire: 6 gauge
  • Support Channel: 14 gauge
QUANTITY:
  • Requires two decks per level for 96" wide Pallet Racks.
  • Requires three decks per level for 144" wide Pallet Racks.
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
CAPACITY:
  • Capacity listed in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH117 x 107 cm46 x 42"
FOR RACK WIDTH244 or 366 cm Wide96 or 144" Wide
FOR RACK DEPTH107 cm Deep42" Deep
LOAD CAPACITY1,134 Kg2,500 lbs.
WEIGHT9 Kg20 lbs.
Add to Shopping List
12/02/2021 10:13:13 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000