3 Tier Display Table - Black

Easily reach out and touch merchandise you want sold.
  • Convenient access from all sides.
  • 24, 36 and 48" tabletops are 15" apart.
  • Durable, 3/4" thick wood with smooth black melamine surface.
  • Moves easily on 4 hidden swivel casters: 2 locking.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5714BL 3 Tier Table 48 x 48 x 42" 162 $414 $399  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Middle/Bottom Shelves (Usable): 12" from center to outer edge
APPEARANCE: 
  • Visible wood grain
SPECIFICATIONSMETRICIMPERIAL
Length x Width x Height122 x 122 x 107 cm48 x 48 x 42"
Weight73 Kg162 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/20/2021 01:22:22 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000