Double Pedestal Steel Desk - 60 x 30 ", Tan Base, Oak Top

Strong, sturdy and built to last. Versatile for any office or warehouse.
  • Laminate top resists scratches, stains and spills. 29 1/2" height.
  • Powder-coated steel base. Leveling feet prevent wobble.
  • Convenient center drawer for office supplies.
  • Central locking system locks all drawers. Includes 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5685T Double Pedestal 60 x 30" 150 $640 $620  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Grommet Hole (Diameter): 2 1/6"
  • Drawers (Inside):
    • Top: 12 x 20 x 4 3/8" (W x D x H)
    • Center: 18 x 16 1/2 x 2 1/2" (W x D x H)
    • Bottom: 12 x 20 x 9 3/4" (W x D x H)
  • Legs: 1" Square
THICKNESS:
  • Steel: 23 - 25 gauge
  • Laminate Top: 1 1/8"
FEATURES:
  • Two grommet holes.
  • Full extension ball-bearing drawer slides.
  • Includes two drawer dividers. (Top drawers only)
  • Partially assembled. (Attach legs to desk)
  • Central locking system with 2 keys. (Keyed different)
    • Push center drawer in all the way to lock all drawers.
    • Must use key to lock center drawer to keep desk locked.
    • Pull center drawer out to unlock all other drawers.
CAPACITY:
  • Tabletop: 270 lbs evenly distributed
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH152 x 76 cm60 x 30"
WEIGHT68 Kg150 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/26/2020 01:16:44 AM; USWEB6 -0-0/0.0-1