Quick Adjust Wire Shelving - 36 x 18 x 63", Black

METRO® qwikSLOT

Adjust middle shelves in seconds. Simply lift and move.
  • Decorative shelving for retail shops with frequently changing inventory.
  • Shelves adjust in 1" increments.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5674 361863" 4 300 53 $365 $355  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter 
  • Quick Adjust Shelf Thickness: 1 5/16"
  • Standard Shelf Thickness: 1 1/4"
MATERIAL:
  • Epoxy coated.
  • Rust resistant, not rust proof.
    • For use in dry environments.
COMPATIBILITY:
  • Casters not available.
  • Compatible with:
CAPACITY:
  • Overall Unit: 800 lbs
  • Shelves (Evenly Distributed):
    • Quick Adjust Shelves: 300 lbs
    • Standard Shelves: 800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY136 Kg300 lbs.
WEIGHT24 Kg53 lbs.
WIDTH x DEPTH x HEIGHT91 x 46 x 160 cm36 x 18 x 63"
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/05/2022 01:51:19 AM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000