Digital Safe - Standard, 14 x 10 x 10"

Secure cash, documents, jewelry and other valuables.
  • For offices, shops and hotels.
  • Heavy-gauge steel body and door.
  • Keypad lock with key override.
  • Removable shelf.
  • Secures to wall or floor. 2 locking bolts.
  • Mounting hardware included.
Not fire rated
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5663 Standard 14 x 10 x 10" 0.6 21 $89 $84 ADD
DIMENSIONS:
  • Inside: 13 5/8 x 8 x 9 1/2" (W x D x H)
  • Door Opening: 10 1/2 x 7 3/8" (W x H)
  • Height:
    • Above Shelf: 5"
    • Under Shelf: 3 3/4"

THICKNESS:
  • Body: 15 gauge
  • Door: 8 gauge

FEATURES:
  • Foam padded bottom and shelf.
  • Holes in bottom and back for mounting.
  • Combination is changeable.

MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors
    • (4) Washers

SPECIFICATIONS:
  • Not fire rated.


SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH x DEPTH x HEIGHT36 x 25 x 25 cm14 x 10 x 10"
CAPACITY17 L0.6 cu. ft.
WEIGHT10 Kg21 lbs.
H-5663 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 04:53:25 PM; USWEB5 -0-0/0.0-1