Ceiling Fan - 56"

Keeps air moving in factories and warehouses.
  • All-metal construction with durable white epoxy finish.
  • 3 blades. 1 speed. 120 Volts.
  • Maintenance free, sealed ball bearing motor.
  • 36" long power cord with plug.
  • Mounting hardware included.
  • Not available for sale in CA.
UL/C-UL LISTED
MODEL
NO.
FAN
SIZE
AMPS CFM DOWN
ROD
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5655 56" 0.6 28,000 18" 17 $99 $89  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Blade: 24 1/2 x 5 - 6"
  • Down Rod: 18"
  • Total Fan Height (Hanging from Ceiling): 20"
  • Diameter:
    • Ceiling Mount: 6"
    • Motor: 8"
MATERIAL:
  • Blades: Painted aluminum
STYLE:
  • Down draft
INSTALLATION:
  • Includes plug which can be cut for hard wiring.
USAGE:
  • Not moisture or water resistant.
HARDWARE:
  • Includes:
    • Safety cable
    • (2) J-Hooks (Large & Small)
    • (2) Washers
    • (2) Lock washers
    • (2) Nuts
SPECIFICATIONS:
  • 60 Hz
  • 65 W
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE142 cm56"
VOLUME792 cu. M/min.28,000 CFM
WEIGHT8 Kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/18/2021 09:31:15 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000