Wire Machine Guard Panel - 8 x 7'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Heavy-duty 8-gauge wire mesh panels with 1 3/8" square openings.
  • 6" floor clearance.
  • Use with Posts and Door sold separately.

Option is unavailable; the next option is selected
Specify Height:
    Meets OSHA and ANSI Specifications
    MODEL
    NO.
    DESCRIPTION WIDTH WT.
    (LBS.)
    PRICE EACH HEIGHT ADD TO
    CART
    1 4+
    H-5611-7 Panel 8' 87 $230 $220  ADD
    SHIPS VIA MOTOR FREIGHT
    Limit 4.
    DIMENSIONS:
    • Frame: 1.42 x 1.57" (W x D)
    THICKNESS:
    • Frame: 0.12" Steel
    • Wire: 0.16" Steel
    MATERIAL:
    • Powder coated
    SPECIFICATIONSMETRICIMPERIAL
    WIDTH2.4 M8'
    HEIGHT213 cm7'
    WEIGHT39 Kg87 lbs.
    Add to Shopping List
    09/28/2021 12:47:53 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000