Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protection
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Supplies / Equipment
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Uline's Response to COVID-19
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
Career Listings, Company Culture, Benefits
WE'RE HIRING! APPLY TODAY!
WAREHOUSE POSTIONS
FROM $27 PER HOUR
Home
>
All Products
>
Warehouse Supplies / Equipment
>
Safety Guards / Barriers
>
Bollard Sleeves
Smooth Bollard Sleeve - 6 x 76", Red
More Images
INDOOR/OUTDOOR
Maintenance-free protection with a clean, finished look.
High-density polyethylene is UV resistant.
Trim to desired height.
Installation kit included.
Made in the USA.
Option
is unavailable; the next option is selected
Specify Color:
Yellow
Red
MODEL
NO.
DESCRIPTION
FITS POST
DIAM
DIAMETER
HEIGHT
PRICE EACH
COLOR
IN STOCK
SHIPS TODAY
OUTSIDE
INSIDE
1
4
12+
H-5569R
Smooth
6"
7
1
/
8
"
6
7
/
8
"
76"
OVERSTOCK SALE!
$40
Regular Price $50
Terms of Sale
Yellow
Red
ADD
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 12 LOCATIONS
04/21/2021 12:04:54 PM;
USWEB7
-
0
-
0/0.0
-
1
close