Flat Safety Mirror - 16 x 24" Glass, Indoor

Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles. Lightweight and easy to install.
  • Distortion-free image reflection with accurate depth perception. For small aisles or areas with broader visibility.
  • Crisp, clear glass. Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-5566-I Flat Glass 16 x 24" 14 $72 $68  ADD
MATERIAL:
  • Mirror: Glass
  • Backing: Tempered hardboard
  • Edging: Adhesive-backed vinyl
INCLUDES:
  • Swivel mount assembly.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 61 cm16 x 24"
WEIGHT6 Kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/27/2020 03:56:57 PM; USWEB6 -0-0/0.0-1