Clear-View Locker - Double Tier, 1 Wide, Unassembled, 12" Wide, 18" Deep

Windows let you keep an eye on contents when security and theft risks are possible.
  • Full-length piano hinge for long-lasting, secure use.
  • Legs included – Add 6" to height.
  • Sturdy steel doors with clear polycarbonate windows. Three hooks per opening. Stainless steel recessed handles.
  • Use with Combination or Built-in Locker Locks.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-5550U Double Tier 1 Wide 2 121872" 55 $285 $275  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 11 3/4 x 16 3/4 x 35 3/8" (W x D x H)
  • Door Opening: 9 x 34" (W x H)
MATERIAL:
  • Door/Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge 
COMPATIBILITY:
  • Not compatible with Industrial Locker Accessories.
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
BrassH-4658
H-6719
SteelH-2491, H-2492
H-4475, H-4476
H-5665, H-5667
H-7441, H-8340, H-8341
Bluetooth®H-7799
Resettable Combo
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT30 x 46 x 183 cm12 x 18 x 72"
WEIGHT25 Kg55 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 07:55:03 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000