Pipe Freestanding Merchandiser

Display clothing and accessories with sleek, stylish piping.
  • Industrial 1 1/4" plumbing pipe in gray finish.
  • Includes slotted 96" high frame, 48" hangrail and two black melamine shelves with brackets.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
SHELF
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5526-S1 Freestanding 482096" 135 lbs. 135 $685 $670  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
CAPACITY: 
  • Overall: 700 lbs
FEATURES:
  • Shelves/Tabletops are planked.
    • Surface may be slightly unlevel.
APPEARANCE:
  • Wood has white accent lines to enhance distressed finish.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT122 x 51 x 244 cm48 x 20 x 96"
SHELF CAPACITY61 Kg135 lbs.
WEIGHT61 Kg135 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/01/2022 02:03:51 AM; USWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000