Bulk Storage Rack - Particle Board, 48 x 36 x 72"

Store your heaviest, extra-wide or bulky items. Up to 3,000 lbs. per shelf.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.
  • Smooth, solid 5/8" thick board eliminates item fall-through.
  • Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel.
  • Includes 2 supports per shelf.
  • Welded footplates for floor mounting.

    Bulk Storage Racks
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5394 483672" 3 6 3,000 189 $379 $366  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Width: Add 4 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
MATERIAL:
  • Powder coated
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 17,000 lbs with maximum distance between shelves 24"
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 8 shelf supports.
  • Racks are for non-seismic applications.
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY1361 Kg3,000 lbs.
WEIGHT86 Kg189 lbs.
WIDTH x DEPTH x HEIGHT122 x 91 x 183 cm48 x 36 x 72"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/17/2022 01:41:39 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000