Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protection
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Supplies / Equipment
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Uline's Response to COVID-19
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
Career Listings, Company Culture, Benefits
Home
>
All Products
>
Barcode Labels and Printers
>
Zebra Desktop Barcode Printers
>
Zebra Dual Desktop Barcode Printers
Zebra GX420T Desktop Dual Barcode Printer
Enlarge & Video
Prints both
direct thermal
and
thermal transfer labels
.
Easy to load both labels and ribbons.
Prints 2D barcodes, including QR.
Compatible with Windows®-based software/systems.
Supports EPL and ZPL printer languages.
Use Ethernet interface to connect to a network.
Use with
Barcode Desktop Labels
and
Label Software
.
Buying Guide
available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY
INTERFACE
PRICE EACH
ADD TO
CART
1
2+
H-5283
GX420T
203 dpi
6"/sec.
4.09
x
39"
8MB SDRAM/
4MB Flash
Serial, USB & Ethernet
$639
$619
ADD
Ships next day from KY
01/24/2021 12:42:51 AM;
USWEB5
-
0
-
0/0.0
-
1
close