Portable Air Conditioner - 12,000 BTU

FRIGIDAIRE®

Cool down and dehumidify offices and small areas.
  • Never empty a drain bucket again. Moisture vents through window hose.
  • Extendable exhaust hose up to 55" with window mounting kit.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.
UL/C-UL Listed
MODEL
NO.
VOLTS DIMENSIONS
W x H x D
FAN
SPEEDS
BTU AMPS WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5200 115 19 x 28 x 15" 3 12,000 9.5 1,150 80 $569 $549 ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONS:
  • Cool Area: 550 sq ft
  • Noise Level: 50.7 - 53.6 dB
  • Dehum: 74.4 pints/24 hrs
  • EER (Energy Efficient Ratio): 8.9
  • Refrigerant: R410A
  • CFM:
    • Low: 194
    • Medium: 212
    • High: 230


DIMENSIONS:
  • Cord: 6 1/2' 
  • Window Mount Kit:
    • Can be installed horizontally or vertically.
    • Window Width/Height:
      • Minimum: 26.6"
      • Maximum: 48 1/2" 
  • Exhaust Hose:
    • Diameter: 6"
    • Maximum Length: 59"

USAGE:
  • Water should be emptied prior to end-of-season storage.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH48 x 71 x 38 cm19 x 28 x 15"
WEIGHT36 kg80 lbs.
H-5200 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 11:09:14 PM; USWEB6 -0-0/0.0-1